Beli dial indicator set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Deskripsi:Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.atribut:
- Long Form Calibration Certificate: No
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)Deskripsi:These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
- STARRETT Back Plunger Dial Indicator & Mag Base Set (Indikator Dial Stroke Panjang)Deskripsi:Dial indicator and base sets include a plunger-style or back plunger-style dial indicator and a holder with a magnetic base, ensuring compatibility.atribut:
- Base Length (inch): 1.89
- Base Width (inch): 1.625
- Indicator Style: Back Plunger
- Base Height (inch): 1.89
- Compatible Indicator Mounts: Post
- Includes Snug: Yes
- Magnet Type: Permanent
- Reading: Continuous
- UNSPSC: 41116501
- STARRETT Indikator Dial Test & Mag Base (Indikator Dial Stroke Panjang)Deskripsi:Dial test indicator and base sets include a lever-style dial test indicator and a holder with a magnetic base, ensuring compatibility.atribut:
- Base Length (inch): 1.89
- Base Width (inch): 1.625
- Indicator Style: Lever-Style
- Base Height (inch): 1.89
- Base Size (LxWxH) (inch): 1.89 x 1.625 x 1.89
- Holding Power (lbf): 125
- Item: Dial Test Indicator & Mag Base
- Magnet Type: Permanent
- Maximum Reach (inch): 4
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- STARRETT Dial Indicator & Base Set (Set Snug Lengkap)Deskripsi:Dial indicator and base sets include a plunger-style or back plunger-style dial indicator and a holder with a magnetic base, ensuring compatibility.atribut:
- Base Length (inch): 1.375
- Base Width (inch): 2.5
- Graduations: 0.0005inch
- Indicator Style: Plunger
- Range (inch): 0 to 0.125
- Dial Size (inch): 2.5
- Base Height (inch): 1.375
- Base Size (LxWxH) (inch): 1.375 x 2.5 x 1.375
- Case Type: Wooden Case
- Item: Dial Indicator & Base Set
- Maximum Measurement (inch): 0.125
- Maximum Reach (inch): 8
- Resolution: 0.0005inch
- TESA BROWN SHARPE Dial Indicator & Set (Alat Ukur Ketebalan)Deskripsi:These continuous reading dial indicators have a low-profile flat back. They are typically stem mounted on a base, and are often the preferred style for dial bore gauges, thickness gauges, and snap gauges. They have a continuous reading dial, meaning the graduations increase or decrease in only one direction from the reference point. These indicators are commonly used with standard indicator holders to measure in tight areas and for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.atribut:
- AGD Number: AGD 2
- Bezel Lock: No
- Contact Point Dia. (inch): 0.125
- Dial Reading: 0-100
- Dial Size (inch): 2.25
- Dimension Type: Inch
- Graduations (inch): 0.001
- Includes Case: Yes
- Long Form Calibration Certificate: No
- Maximum Measurement (inch): 1
- Minimum Measurement (inch): 0 (zero)
- Non-Magnetic: No
- Number of Indicators: 1
- Range (inch): 0 to 1
- Reading: Continuous
- Shock Resistant: No
- Mitutoyo Standard Dial Indicator (Indikator Dial Stroke Panjang)atribut:
- Minimum Reading (mm): 0.001
- Series: 2
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- ASIMETO Bore Gauge Dial (Indikator Diameter Dalam Dial)Deskripsi:- Moveable probe pin with carbide ball- .24-.4" / 6-10mm: with fixed anvils .4-.74" / 10-18m: with plate guide and fixed anvils .7-1.4" / 18-35mm: with canister and fixed anvils Over 1.4" / 35mm: with wheel guide and inserting anvilsatribut:
- Graduation (mm): 0.01
- Insize Bore Gages (Alat Ukur Diameter Dalam)Deskripsi:Applicable for 0.01mm or 0.001mm graduation dial indicatorsCarbide contact point and anvilOptional accessory:Dial test indicator or dial comparatorSetting ring (code 6312)
- Niigata Seiki (SK) Analog Dial Bore Gauge (Pengukur Tekanan Digital Dengan Transmitter)Deskripsi:Bore Gauge analog dari Niigata Seiki dirancang untuk pengukuran diameter dalam dengan akurasi mikron. Cocok untuk inspeksi silinder, bearing, dan komponen presisi lainnya.atribut:
- Graduation (mm): 0.01
- Minimum Display (mm): 0.01
- Repeatability : 3
Daftar Harga dial indicator set Terbaru October 2026
| Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan) | Rp1.799.900 |
| Mitutoyo Test Indicator (Indikator Dial Stroke Panjang) | Rp1.499.900 |
| CARRSON Magnetic Stand Base | Rp359.900 |
| Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan) | Rp1.199.900 |
| STARRETT Back Plunger Dial Indicator & Mag Base Set (Indikator Dial Stroke Panjang) | Rp20.999.900 |
| STARRETT Indikator Dial Test & Mag Base (Indikator Dial Stroke Panjang) | Rp19.999.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| STARRETT Dial Indicator & Base Set (Set Snug Lengkap) | Rp33.999.900 |
| TESA BROWN SHARPE Dial Indicator & Set (Alat Ukur Ketebalan) | Rp3.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r7P109328979-1.jpg)
/5sP106562208-1.jpg)

/qfP109328951-1.jpg)
/jiP107713702-1.jpg)
/nwP107723860-1.jpg)
/P102944578-1.jpg)
/P102736540-1.jpg)
/l7P107723763-1.jpg)
/pbP109391911-1.jpg)
/3wP111525140-1.jpg)
/P102944561-1.jpg)


/nkP101550848-3.jpg)
/l5P106117761-4.jpg)
%20Digital%20Tipe%20Hall/ASIMETO%20Bore%20Gauge%20Dial%20(Indikator%20Diameter%20Dalam%20Dial)/fbP109245551-1.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gages%20(Alat%20Ukur%20Diameter%20Dalam)/17P109997043-1.jpg)
%20Analog%20Dial%20Bore%20Gauge%20(Pengukur%20Tekanan%20Digital%20Dengan%20Transmitter)/P102224809-1.jpg)
/elP106564525-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)